Tolan Processor-550 Gallon
Tolan Processor-550 Gallon
Tolan Processor- 550 Gallon. Stainless steel. Split lift covers. Agitator motor: 1-1/2 hp, 220/440 V, 50/25 final rpm. Inlets: 3 in. on bridge. Outlet: 2 in. with 2 in. stainless steel butterfly valve. Jacket inlets: (2) 1-1/2 in. with hand valves. Jacket outlets: (3) 1-1/2 in. Propeller: 3 blade with 26 in. W. Inner dimensions: 65 in. dia x 41 in. H. Overall dimensions: 88 in. dia x 74 in. H. Can be used as pasteurizer for vat and batch processing.
Product Details
- Product ID: 6009
- Stock No: 85.CJR08.5
- Manufacturer: Tolan
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tolan Processor- 550 Gallon. Stainless steel. Split lift covers. Agitator motor: 1-1/2 hp, 220/440 V, 50/25 final rpm. Inlets: 3 in. on bridge. Outlet: 2 in. with 2 in. stainless steel butterfly valve. Jacket inlets: (2) 1-1/2 in. with hand valves. Jacket outlets: (3) 1-1/2 in. Propeller: 3 blade with 26 in. W. Inner dimensions: 65 in. dia x 41 in. H. Overall dimensions: 88 in. dia x 74 in. H. Can be used as pasteurizer for vat and batch processing.
- manufacturer: Tolan
- name: Tolan Processor-550 Gallon
- product_id: 6009
- stock_no: 85.CJR08.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.