- Product Details
Tomco2 Hydraulic Tote Dumper
Tomco2 Hydraulic Tote Dumper. Stainless steel. Inside dimensions: 48 in. L x 45 in. W x 43 in. H. Capable of dumping a 48 in. L x 44 in. W tote/bin. Maximum lift: 100 in. H. Sloping top for easy product removal. Raise/lower controls. Stainless steel Frame. Inlets: (1) 45 in. W x 43 in. H opening. Outlets: (1) 6-1/2 in. dia. x 66 in. L product disposal tube, (1) 45 in. L x 8 in. W product chute. Overall dimensions: 91 in. L x 77 in. W x 81 in. H.
Product Details
- Stock No: NSF2007.15
- Manufacturer: Tomco2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!