Tomco2 Liquid Carbon Dioxide Storage Unit-30 Ton

Tomco2 Liquid Carbon Dioxide Storage Unit-30 Ton

Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons, S/N 3080179. Inspection sheet: N.B. No: 313, date: 11-21-80, carbon dioxide in tank: 4,000 lbs, Pressure: 300 psi, Heater press switch set: 245 on, 255 off, High temp cut-out switch set: 35 °F, Heater Voltage: 460, Suction Press set: +23 psi, Built for Airco Industrial Gases, AIG S/N: 30R-85. Tank Specs: MAWP: 350 psi at 200 °F, material: SA612, Mfg S/N: 343, yr: 1980, Nat. Board #:313, Outlet: 2 in. dia, tank dimensions: 82 in. dia x 380 in. L. Copeland Compressor, Mdl: LAHA-032E-TAD-100, S/N: CT96H03177, 460 V, 60 Hz, 6 RLA, 56 LRA, 3-phase. (2) Fans, Model K55HXPLC-5176, 13 in. dia, 1/6 hp, 460 V, 1,550 rpm, 1-phase, 50/60 Hz, 0.55 amps. Overall dimensions: 414 in. L x 90 in. W x 120 in. H.

Product Details

  • Stock No: tFEC03.
  • Manufacturer: Tomco2
  • Serial Number: 3080179

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tomco2 Liquid Carbon Dioxide Storage Unit-30 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed