Tool Kaddie with General Emergency Spill Response Kit
Tool Kaddie with General Emergency Spill Response Kit. Tool Kaddie Porta-nizer: Model K-I made of rotomolded HDPE. Unit has thick double-wall. Water resistant. 8 in. diameter rubber tires. 150 lbs. capacity. General Emergency Spill Respose Kit: 4 general purpose sorbent pads, 4 pillow pads, 2 coveralls, pair of lab booties, PE gloves, goggles, and 4 disposal bags. Overall dimensions: 20 in. L x 20 in. W x 40 in. H.
Product Details
- Stock No: MRDC0074.1a
- Manufacturer: Tool Kaddie
- Model: K-I
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 20
- Height (Inches): 40
- Weight (LBS): 150
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!