Toshiba Electrical Motor- 450 HP, 2300 / 4160 V

Toshiba Electrical Motor- 450 HP, 2300 / 4160 V

Toshiba Electrical Motor- 450 HP. Model: F4502VLG3J0. S/N: 00182562M. Motor specifications: 3540 rpm, 2300 / 4160 V, 100/55 amps, 60 Hz, 3 phase. Continuous duty. Frame: 311LL. Form: VCK4. Overall dimensions: 4 ft. 3 in. L x 3 ft. 6 in. W x 2 ft. 5 in. H.(H10).

Product Details

  • Stock No: DTTC829B.
  • Manufacturer: Toshiba
  • Model: F4502VLG3J0
  • Serial Number: 00182562M

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toshiba Electrical Motor- 450 HP, 2300 / 4160 V

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed