Toshiba Electrical Motor-500 HP
Toshiba Electrical Motor-500 HP
Toshiba Electrical Motor-500 HP. S/N: 10448183. 3540 rpm, 2300/4160 V, 111/61 amps, 60 Hz, 3 phase. Continuous duty. Frame: 315LL. Insulation class: F. NEMA design: B. Overall dimensions: 4 ft. 5 in. L x 3 ft. W x 2 ft. 5 in. H.
Product Details
- Product ID: 8931
- Stock No: DTTC817B.
- Manufacturer: Toshiba
- Model:
- Serial Number: 10448183
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Toshiba Electrical Motor-500 HP. S/N: 10448183. 3540 rpm, 2300/4160 V, 111/61 amps, 60 Hz, 3 phase. Continuous duty. Frame: 315LL. Insulation class: F. NEMA design: B. Overall dimensions: 4 ft. 5 in. L x 3 ft. W x 2 ft. 5 in. H.
- manufacturer: Toshiba
- name: Toshiba Electrical Motor-500 HP
- product_id: 8931
- serial_number: 10448183
- stock_no: DTTC817B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.