Total Control/Hoffman Stainless Steel Control Panel

Total Control/Hoffman Stainless Steel Control Panel

Total Control/Hoffman Stainless Steel Control Panel. S/N: 1159660. Cat. No: A-24H2412SSLP. Horsepower rating: 30. Total kilovolt-amps: 37.8. Power supply: 480 V, 60 Hz, 3 phase. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 2 ft. 2-1/2 in. H.

Product Details

  • Stock No: DTTC2116
  • Manufacturer: Total Control / Hoffman
  • Serial Number: 1159660

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Total Control/Hoffman Stainless Steel Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed