Trane 30 Ton Freon Glycol Chiller Package

Trane 30 Ton Freon Glycol Chiller Package

Trane 30 Ton Freon Glycol Chiller Package, Model CAUCC 204IC03, S/N J94H82269, 1994, 460 volt, motor 60 hp 230/460, 16 ft. 9 in. L x 7 ft. 10 in. W x 6 ft. 7 in. H.

Product Details

  • Stock No: CJR1801.50
  • Manufacturer: Trane
  • Model: CAUCC 204IC03
  • Serial Number: J94H82269

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane 30 Ton Freon Glycol Chiller Package

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed