Trane Air-Cooled Package Chiller - 10 Ton
Trane Air-Cooled Package Chiller - 10 Ton
Trane Air-Cooled Package Chiller - 10 Ton. Model: CGA120B300BA. S/N: J34198525. Unit rated Power 208/230 volt, 3 phase, 60 Hz. MA Fuse Amp (60) Compressor Motor 1, 208/230 volt, 3 phase, 60 Hz, 18.8 RLA, LRA 118. Compressor motor 2, 208/230 volt, 3 phase, 60 Hz, 18.8 RLA, 118 LRA. Condenser fan motor 1: 3 phase, 60 Hz, 6.0 fla, 1 hp. Overall dimensions 38 in. W x 51 in. L x 30-1/2 in. H.(H15)(ACN150).
Product Details
- Product ID: 4661
- Stock No: ACEU52
- Manufacturer: Trane
- Model: CGA120B300BA
- Serial Number: J34198525
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Trane Air-Cooled Package Chiller - 10 Ton. Model: CGA120B300BA. S/N: J34198525. Unit rated Power 208/230 volt, 3 phase, 60 Hz. MA Fuse Amp (60) Compressor Motor 1, 208/230 volt, 3 phase, 60 Hz, 18.8 RLA, LRA 118. Compressor motor 2, 208/230 volt, 3 phase, 60 Hz, 18.8 RLA, 118 LRA. Condenser fan motor 1: 3 phase, 60 Hz, 6.0 fla, 1 hp. Overall dimensions 38 in. W x 51 in. L x 30-1/2 in. H.(H15)(ACN150).
- manufacturer: Trane
- model: CGA120B300BA
- name: Trane Air-Cooled Package Chiller - 10 Ton
- product_id: 4661
- serial_number: J34198525
- stock_no: ACEU52
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.