Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Ton
Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Tons. Model: RTAA2004XA01A0A0B. S/N: U91A03230. Refrigerant: R-22. Refrigerant charge: 170 Lbs. Power supply electrical requirements: 460 V, 60 Hz, 3 phase. Voltage range: 414 - 506 VAC. (2) Trane Helirotor Compressors, Model: CHHB100TNC0N119AN, S/N: N3D00S4753 and Model: CHHB100TNK0N119A, S/N: UA9J4213. Inlet/Outlet: 6 in. diameter ports. Unit has (14) 1.5 hp fans, (7) per compressor. Overall dimensions: 278 in. L x 116 in. W x 88 in. H.
Product Details
- Stock No: MMCT001.
- Manufacturer: Trane
- Model: RTAA2004XA01A0A0B
- Serial Number: U91A03230.
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled