Trane Air Handler-8 Ton

Trane Air Handler-8 Ton

Trane Air Handler- 8 Ton. Model MCCA008BJ0C0EA0000. S/N K00F97650. Fan section module horizontal. Motor, 5 hp, 200 V, 60 Hz, 3 phase. Supply air temperature limitations 104 °F max draw thru; 200 °F max blow thru. Medium coil module section horizontal, S/N K00F97652. MAWP: 200 psi @ 220 °F. Greenheck Fan 1, Model BSQ-100-4, S/N 96K10888. Greenheck Fan 2, Model BSQ-100-4, S/N 96K10887. Inlet: (1) 2 in. threaded. Outlet: (1) 2 in. threaded.

Product Details

  • Stock No: ACEU05x
  • Manufacturer: Trane
  • Model: MCCA008BJ0C0EA0000
  • Serial Number: K00F97650

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air Handler-8 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed