Trane CenTraVac Hermetic Centrifugal Compressor- 260 Ton

Trane CenTraVac Hermetic Centrifugal Compressor- 260 Ton

Trane CenTraVac Hermetic Centrifugal Compressor- 260 Ton. Model: CVHE-025B-AK-2GB23511DE1A11DEZA000. S/N: L86E38330. Refrigerant: R-11. System requirements: 208 V, 60 Hz, 3 phase. Maximum refrigerant working pressure (hi/lo): 15/1.5 psig. Factory test pressure (hi/lo): 45/4.5 psig. Field leak test pressure: 8 psig max. Inlets: (1) 18 in. dia. suction port. Outlets: (1) 10 in. dia. discharge port. Overall dimensions: in. L x in. W x in. H.

Product Details

  • Stock No: THHS001.5
  • Manufacturer: Trane
  • Model: CVHE-025B-AK-2GB23511DE1A11DEZA000
  • Serial Number: L86E38330

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane CenTraVac Hermetic Centrifugal Compressor- 260 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed