Trane CRHR500C4A0A0R2J0C0 6-Cylinder Semi-Hermetic Compressor (460 V)
Trane 6-Cylinder Semi-Hermetic Compressor. Model: CRHR500C4A0A0R2J0C0. S/N: N98L00297M COM01627. Power supply: 460 V, 396 LRA, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. copper tube (refrigerant suction port). Outlets: (1) 2 in. dia. copper tube (refrigerant discharge port). Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. 2 in. H.
Product Details
- Stock No: 80.RB259B.
- Manufacturer: Trane
- Model: CRHR500C4A0A0R2J0C0
- Serial Number: N98L00297M COM01627
- Compressor Type: Semi-Hermetic
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Manufacturer: Trane
- # Compressors in Package: 1
- Compressor Model: CRHR500C4A0A0R2J0C0
- Compressor SN: N98L00297M COM01627
Micro Panel Details
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Voltage: 460
- Motor Amps: 396
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 42
- Width (Inches): 25
- Height (Inches): 26