Trane CRHR500C4A0A0R2J0C0 Bare 6-Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

Trane CRHR500C4A0A0R2J0C0 Bare 6-Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

Trane 6-Cylinder Reciprocating Compressor. Model: CRHR500C4A0A0R2J0C0. S/N: N98L00297M COM01627. Power supply: 460 V, 396 LRA, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. copper tube (refrigerant suction port). Outlets: (1) 2 in. dia. copper tube (refrigerant discharge port). Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. 2 in. H.

Product Details

  • Product ID: 8598
  • Stock No: 80.RB259B.
  • Manufacturer: Trane
  • Model: CRHR500C4A0A0R2J0C0
  • Serial Number: N98L00297M COM01627
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Trane
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: CRHR500C4A0A0R2J0C0
  • Compressor SN: N98L00297M COM01627
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Amps: 396
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 25
  • Height (Inches): 26

Additional Product Details

Trane CRHR500C4A0A0R2J0C0 Bare 6-Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed