Trane Penthouse Climate Changer-21 Ton
Trane Penthouse Climate Changer-21 Ton. Model PCC 21 A-1B1A1B1BGF, S/N B3C00275, Type 2890-2621. GE, Induction AC motor. Model 5KE213ACX205. S/N C16PR00009. 7.5 hp, 3 phase, 1,760 rpm, 230/460 V, 19.0/9.5 amps. Raywall heater. Model 4RIH-3, 480 V, 60 hz, 3 kW, 3 phase, 3.8 amp. Overall dimensions 197 in. L x 88 in. W x 98 in. H.
Product Details
- Stock No: ER084
- Manufacturer: Trane
- Model: PCC 21 A-1B1A1B1BGF
- Serial Number: B3C00275
- Unit Nominal Tons (TR): 21
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 7.5
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 19.0/9.5
- Motor Phases: 3
Dimensions:
- Length (Inches): 197
- Width (Inches): 88
- Height (Inches): 98