- Product Details
Trane Water Cooled Chiller
Trane Water Cooled Chiller, year 1997, Model RTWA090CY001D3D0WT, S/N U98K05601, Screw with 2 compressors. Volts Rated 230/60/3, 208-254 range. Length 10 ft. 5 in., Width 3 ft. 4 in., Height 6 ft.
Product Details
- Stock No: 220.Rd0036
- Manufacturer: Trane
- Model: RTWA090CY001D3D0WT
- Serial Number: U98K05601
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!