Tranter Inc. Supercharger Plate Heat Exchanger - 513.7 Sq. Ft.

Tranter Inc. Supercharger Plate Heat Exchanger - 513.7 Sq. Ft.

Tranter Inc. Supercharger Plate Heat Exchanger. Model: S-3-HP-154. Heat transfer surface area: 513.7 sq. ft. (154) 316 Stainless steel plates (0.9 mm thickness). MAWP: 100 psi. Maximum temperature: 250°F, Test Pressure 150 PSIG. Plate pack dimensions min/max: 28 in. and 72 in. Inlets: (2) 4-bolt, 2 in. dia. flange. Outlets: (2) 4-bolt, 2 in. dia. flange. Overall dimensions: 8 ft. 2 in. L x 1 ft. 11 in. W x 5 ft. 6 in. H.(ACN407a).

Product Details

  • Stock No: SHCA1181.3a
  • Manufacturer: Tranter Inc.
  • Model: S-3-HP-154
  • Serial Number: P-30014-H

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 513.7
  • Plate Material: Stainless Steel
  • Number of Plates: 154
  • MAWP (PSI at temp): 100 psi @ 250°F
  • Inlets & Outlets Description: Inlets: (2) 4-bolt, 2 in. dia. flange. Outlets: (2) 4-bolt, 2 in. dia. flange.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 98
  • Width (Inches): 23
  • Height (Inches): 66
  • Weight (LBS): 2970
  • ACN: 407a

Additional Product Details

Tranter Inc. Supercharger Plate Heat Exchanger - 513.7 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed