Tri Clover C216 Centrifugal Pump
Tri Clover C216 Centrifugal Pump
Tri Clover C216 Centrifugal Pump. Model: C216TD18T-S. S/N: W0446. Seal option: Single mechanical seal. Impeller diameter: 3-1/2 in. Motor, 1-1/2 hp, 3590 rpm, 230/460, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 35-1/2 in. L x 20 in. W x 36 in. H.
Product Details
- Product ID: 8189
- Stock No: RCCB457B.
- Manufacturer: Tri Clover
- Model: C216TD18T-S
- Serial Number: W0446
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tri Clover C216 Centrifugal Pump. Model: C216TD18T-S. S/N: W0446. Seal option: Single mechanical seal. Impeller diameter: 3-1/2 in. Motor, 1-1/2 hp, 3590 rpm, 230/460, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 35-1/2 in. L x 20 in. W x 36 in. H.
- manufacturer: Tri Clover
- model: C216TD18T-S
- name: Tri Clover C216 Centrifugal Pump
- product_id: 8189
- serial_number: W0446
- stock_no: RCCB457B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.