Tri-Clover C216 Sanitary Centrifugal Pump
Tri-Clover C216 Sanitary Centrifugal Pump
Tri-Clover C216 Sanitary Centrifugal Pump. Model: C216MD21T-S-7. Flow rate for a new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Baldor industrial motor, 5 hp. Overall dimensions: 1 ft. 11 in. L x 11 in. W x 1 ft. H.
Product Details
- Product ID: 9390
- Stock No: RGMP348.a
- Manufacturer: Tri Clover
- Model: C216MD21T-S-7
- Serial Number: S1759
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tri-Clover C216 Sanitary Centrifugal Pump. Model: C216MD21T-S-7. Flow rate for a new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Baldor industrial motor, 5 hp. Overall dimensions: 1 ft. 11 in. L x 11 in. W x 1 ft. H.
- manufacturer: Tri Clover
- model: C216MD21T-S-7
- name: Tri-Clover C216 Sanitary Centrifugal Pump
- product_id: 9390
- serial_number: S1759
- stock_no: RGMP348.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.