Tri-Clover Centrifugal Pump
Tri-Clover Centrifugal Pump. Model C114MDG14T-S, S/N 128518-01, Inlet 1-½ in. Outlet 1-½ in. Motor: Reliance, 2 hp, 3,450 rpm, 208-230/460 volt, 5.8-5.6/2.8 amps, 60 hz, 3 phase, FJ145TC Frame. Includes On/Off switchbox with power cord and plug. Overall dimensions: 23 in. W, 31 in. L, 38 in. H.(H9).
Product Details
- Stock No: END81596.5
- Manufacturer: Tri-Clover
- Model: C114MDG14T-S
- Serial Number: 128518-01