Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model SP216ME.00A.S, S/N G4018. Stainless steel cone feeder in Frame, cone is 22 in. dia. on top with (1) 3/4 in. tri-clamp on bottom, Funnel height 29 in.
Product Details
  • Stock No: SFF474.3a
  • Manufacturer: Tri-Clover
  • Model: SP216ME.00A.S
  • Serial Number: G4018
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed