Tri-Clover Model PRR25 Positive Displacement Pump

Tri-Clover Model PRR25 Positive Displacement Pump

Tri-Clover Model PRR25 Positive Displacement Pump. Model: PRR25. Flow rate for new pump is 28 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel product contact surfaces. Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. For operations such as: liquid sugar, tacky products like corn syrup, and viscous products. Motor: 3 hp.

Product Details

  • Stock No: RCJF343
  • Manufacturer: Tri-Clover
  • Model: PRR25
  • Serial Number: 1415

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Model PRR25 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed