Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Overall dimensions: L. 1ft. 6 in. x W. 9 in.

Product Details

  • Stock No: RCJF1633S
  • Manufacturer: Tri-Clover

Pump Details

  • Pump Type: Positive Displacement

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 9

Additional Product Details

Tri-Clover Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed