Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PP125-3M-UH4-SL-S. Stober Drives, Inc. Comtrac™ adjustable speed drive. Size: TD57—1058-K184W. Maximum input HP 5.0. Output 1504 lb.-in. at 74 RPM output, or 777 lb.-in. at 370 RPM. (2) 3 in. S-line fittings. Overall dimensions: L. 1 ft. 6-1/4 in. x W. 1 ft. 5-1/2 in. x H. 3 ft. 6-1/2 in.

Product Details

  • Stock No: RCJF1633A
  • Manufacturer: Tri-Clover
  • Model: PP125-3M-UH4-SL-S
  • Serial Number: 104613-04

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed