Tri Clover Positive Displacement Pump

Tri Clover Positive Displacement Pump

Tri Clover Positive Displacement Pump. Model: PR300. (2) 7-3/4 in. rotors. Baldor Electric motor: 20 hp, 1765 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase. SM-Beier Variator: model: S 15 AGY 4, speed range: 0.2-0.8. Input 1750 rpm. (1) 4 in. acme inlet. (1) 4 in. acme outlet. Overall dimensions: 7 ft. ½ in. L. x 2 ft. W. x 2 ft. 4 in. H.(GJ)

Product Details

  • Stock No: TABF02
  • Manufacturer: Tri-Clover
  • Model: PR300

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed