- Product Details
Tri Clover Positive Displacement Rotary Pump PRED Series
Tri Clover Positive Displacement Rotary Pump PRED Series. Model: PRED125-2-1/2-TC1-4-WT-S. S/N: U2156. Seal option: wet seals. Reliance Electric Motor, 7-1/2 hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Nord Gear Drive, ratio: 7.90, torque: 4770 lb-in. rpm out: 222 (final). Inlets/outlets: 2 in. dia. ACME fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 7 in. W x 1 ft. 5 in. H.
Product Details
- Stock No: BIIR8005B.
- Manufacturer: Tri-Clover
- Model: PRED125-2-1/2-TC1-4-WT-S
- Serial Number: U2156
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!