- Product Details
Tri Clover PR25 Positive Displacement Pump
Tri Clover PR25 Positive Displacement Pump. Model: PR25-1-1/2-UC4ST-S. S/N: T3827J. U.S. Motor, 1 hp, 1725 rpm, 200-230/460 V, 5.5-4.8/2.4 amps, 60 Hz, 3 phase. Vari-Drive Module, ratio: 20.6, min/max speed: 21/208 rpm. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 30 in. L x 18 in. W x 18-1/2 in. H. (ACN79a-74).
Product Details
- Stock No: DSLP036.16
- Manufacturer: Tri-Clover
- Model: PR25-1-1/2-UC4ST-S
- Serial Number: T3827J
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!