Tri Clover PRED125 Positive Displacement Pump

Tri Clover PRED125 Positive Displacement Pump

Tri Clover PRED125 Positive Displacement Pump. Model: PRED125-3M-YH4SL-5. S/N: X5979. Capacity: 90 gpm at 100 psi. Seal option: single mechanical. Vented pressure relief cover.Reliance Electric Motor, 7-1/2 hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Nord Gear Drive, ratio: 7.90, torque: 4770 lb-in. rpm out: 222 (final). Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 5 ft. L x 1 ft. 4 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: HDTD001.5a
  • Manufacturer: Tri-Clover
  • Model: PRED125-3M-YH4SL-5
  • Serial Number: X5979

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover PRED125 Positive Displacement Pump