- Product Details
Tri Clover PRRED125 Positive Displacement Pump
Tri Clover PRRED125 Positive Displacement Pump. Model: PRRED125-2/12M-TC1-4-SL. S/N: V1081. Nominal capacity: 120 gpm at 20 psi. Double mechanical seals with water flush. Vented pressure relief cover. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 9 in. H. FAD
Product Details
- Stock No: DBBP2637.8a
- Manufacturer: Tri-Clover
- Model: PRRED125-2/12M-TC1-4-SL
- Serial Number: V1081
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!