Tri Clover Pump
Tri Clover Pump
Tri Clover Pump. Model: SP218M-9237-35. S/N: W0926. Capacity: up to 300 gpm @ 70 psi and 170 tdh. Impeller diameter: 7 in. Seal option: double mechanical seals with water flush. Reliance Electric XE Motor, 25 hp, 3535 rpm, 230/460 V, 58.2/29.1 amps, 60 Hz, 3 phase. Pump is suitable for CIP-applications. For sanitary hygienic applications such as pharmaceutical, biotechnology, fine chemical, food, beverage, and dairy. Inlets: (1) 1 in. dia. S-line, (1) 3 in. S-line. Outlets: (1) 1-1/2 in. S-line Outlets. Overall dim: 51 in. L x 22 in. W x 22 in. H.
Product Details
- Product ID: 2638
- Stock No: HDPH253D.6
- Manufacturer: Tri Clover
- Model: SP-218M-9237-35
- Serial Number: W0926
- Motor Manufacturer: Reliance Electric XE Motor
- Motor Horsepower(HP): 25
- Motor RPM: 3535
- Motor Voltage: 230/460
- Motor Amps: 58.2/29.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 51
- Width (Inches): 22
- Height (Inches): 22
- Weight (LBS):
- ACN:
All fields
- 01_gallons_per_minute_gpm: 450
- 01_impeller_diameter_inches: 7
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 5
- 01_inletoutlet_2: 8
- 01_inletoutlet_2_type: Outlet
- 01_inletoutlet_3_size_inches: 8
- 01_outlets: 1
- 01_pump_type: Centrifugal
- description: Tri Clover Pump. Model: SP218M-9237-35. S/N: W0926. Capacity: up to 300 gpm @ 70 psi and 170 tdh. Impeller diameter: 7 in. Seal option: double mechanical seals with water flush. Reliance Electric XE Motor, 25 hp, 3535 rpm, 230/460 V, 58.2/29.1 amps, 60 Hz, 3 phase. Pump is suitable for CIP-applications. For sanitary hygienic applications such as pharmaceutical, biotechnology, fine chemical, food, beverage, and dairy. Inlets: (1) 1 in. dia. S-line, (1) 3 in. S-line. Outlets: (1) 1-1/2 in. S-line Outlets. Overall dim: 51 in. L x 22 in. W x 22 in. H.
- gallons_per_minute_gpm: 300
- height_inches: 22
- inletoutlet_1: Inlet
- inletoutlet_1_size_inches: 1
- inletoutlet_1_type: S-Line
- inletoutlet_2: Inlet
- inletoutlet_2_size_inches: 3
- inletoutlet_2_type: S-Line
- inletoutlet_3: Outlet
- inletoutlet_3_size_inches: 1.5
- inletoutlet_3_type: S-Line
- inlets: 2
- length_inches: 51
- manufacturer: Tri Clover
- model: SP-218M-9237-35
- motor_amps: 58.2/29.1
- motor_hertz_hz: 60
- motor_horsepower_hp: 25
- motor_included_yesno: yes
- motor_manufacturer: Reliance Electric XE Motor
- motor_phases: 3
- motor_rpm: 3535
- motor_voltage: 230/460
- name: Tri Clover Pump
- outlets: 1
- product_id: 2638
- pump_type: Centrifugal
- serial_number: W0926
- stock_no: HDPH253D.6
- width_inches: 22
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.