Tri-Clover S-PR125-3M-UC4-ST-S Positive Displacement Pump (MISSING PUMP)
Tri-Clover Ladish Rotary Lobe Positive Displacement Pump. Model: S-PR125-3M-UC4-ST-S. Serial: S04145. A3 rated. Stainless steel 2-lobe rotors. Displacement per revolution: 0.3 gallons. Toshiba motor: 3 HP, 1735 RPM, 208-230/460V, 9.0-8.5/4.3 amps, 3-phase, 60 Hz. Link-Belt TD Variable Speed Drive: 96-480 RPM (28.8 - 120 GPM). Sanitary bevel seat fittings. The positive displacement pump has been removed and sold separately.
Product Details
- Stock No: JBTC11
- Manufacturer: Tri-Clover
Pump Details
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Type: Sanitary Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Type: Sanitary Bevel Seat
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 3
- Motor RPM: 1735
- Motor Voltage: 208-230/460
- Motor Amps: 9.0-8.5/4.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
Additional Product Details
- Known Issues or Problems: The positive displacement pump is not available. Only the gear drive and frame base are available.