Tri-Clover SP-218M-9237-35 Centrifugal Pump (25 HP, 300 GPM Max)

Tri-Clover SP-218M-9237-35 Centrifugal Pump (25 HP, 300 GPM Max)

Tri Clover Pump. Model: SP218M-9237-35. S/N: W0926. Capacity: up to 300 gpm @ 70 psi and 170 tdh. Impeller diameter: 7 in. Seal option: double mechanical seals with water flush. Reliance Electric XE Motor, 25 hp, 3535 rpm, 230/460 V, 58.2/29.1 amps, 60 Hz, 3 phase. Pump is suitable for CIP-applications. For sanitary hygienic applications such as pharmaceutical, biotechnology, fine chemical, food, beverage, and dairy. Inlets: (1) 1 in. dia. S-line, (1) 3 in. S-line. Outlets: (1) 1-1/2 in. S-line Outlets. Overall dim: 51 in. L x 22 in. W x 22 in. H.

Product Details

  • Stock No: HDPH253D.6
  • Manufacturer: Tri-Clover
  • Model: SP-218M-9237-35
  • Serial Number: W0926

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 300
  • Impeller Diameter (inches): 7
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 1.5
  • Inlet/Outlet 3 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 25
  • Motor RPM: 3535
  • Motor Voltage: 230/460
  • Motor Amps: 58.2/29.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 51
  • Width (Inches): 22
  • Height (Inches): 22

Additional Product Details

Tri-Clover SP-218M-9237-35 Centrifugal Pump (25 HP, 300 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed