- Product Details
Tri Clover SP216 Centrifugal Pump - 7.5 HP
Tri Clover Centrifugal Pump. Model SP216. Impeller Size: 5 inches. Reliance Motor: 7.5 HP, 3505 RPM, 230/460 V, 21/10.5 amps, 60 Hz, 3-phase, Frame 213TC. Inlets/Outlets: 3 in. x 1.5 in. tri-clamp fittings. Overall Dimensions: 43 in. L x 13 in. W x 15 in. H. (E)
Product Details
- Stock No: CCFP123.
- Manufacturer: Tri-Clover
- Model: SP216
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!