Tri Clover Tri-Blender
Tri Clover Tri-Blender
Tri Clover Tri-Blender. Model: F114MD-MBV-B60. S/N: 407604-01. Reliance Electric Motor, 3 hp, 3510 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 8-3/4 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 3 ft. 8-1/2 in. H.
Product Details
- Product ID: 9006
- Stock No: DPPX41527B.
- Manufacturer: Tri Clover
- Model: F114MD-MBV-B60
- Serial Number: 407604-01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tri Clover Tri-Blender. Model: F114MD-MBV-B60. S/N: 407604-01. Reliance Electric Motor, 3 hp, 3510 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 8-3/4 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 3 ft. 8-1/2 in. H.
- manufacturer: Tri Clover
- model: F114MD-MBV-B60
- name: Tri Clover Tri-Blender
- product_id: 9006
- serial_number: 407604-01
- stock_no: DPPX41527B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.