Tri Clover TSR5 Positive Displacement Pump

Tri Clover TSR5 Positive Displacement Pump

Tri Clover TSR5 Positive Displacement Pump. Model: TSR5NLD-30MEU0WT-A0. S/N: 351747-01. 3A sanitary rated. Displacement: 44.4 gal/100 rev. Seal option: Double mechanical seals. The TSR is designed for thorough CIP cleaning. Another quality is the interchangeability of rotors for additional flexibility when working with a wider range of temperatures and viscosities. Rotor casing is fully swept, minimizing product entrapment. Handles a wide array of viscosities. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 25 in. L x 14 in. W x 15 in. H. (ACN125)

Product Details

  • Stock No: RW-2306.5
  • Manufacturer: Tri-Clover
  • Model: TSR5NLD-30MEU0WT-A0
  • Serial Number: 351747-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover TSR5 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed