Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump. Model: C218MD18T-S. S/N: V3447. Impeller diameter: 8 in. Leeson Electric Motor, 5 hp, 1740 rpm, 208-230/460 V, 13 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 22 in. L x 13 in. W x 12 in. H.

Product Details

  • Stock No: DGPD113.2a
  • Manufacturer: Tri-Clover
  • Model: C218MD18T-S
  • Serial Number: V3447

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Flo C218 Centrifugal Pump