Tri-Flo SPRE300MTC1WTS Positive Displacement Pump (10 HP, 300 GPM Max)
Tri-Flo Positive Displacement Pump. Model: SPRE300MTC1WTS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Seal option: single mechanical seals. Newman electric motor, 10 hp, 1170 rpm, 230/460 V, 30/15 amps, 60 Hz, 3 phase. Motor pulley diameter: 4-1/2 in. Gear pulley diameter: 18-1/2 in. Rpm out: 284 (final). Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 2 in. L x 2 ft. 5 in. W x 2 ft. 6 in. H.(ACN291).
Product Details
- Stock No: CCPL002.
- Manufacturer: Tri-Flo
- Model: SPRE300MTC1WTS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- Max Speed RPM: 284
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Newman
- Motor Horsepower(HP): 10
- Motor RPM: 1170
- Motor Voltage: 230/460
- Motor Amps: 30/15
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 50
- Width (Inches): 29
- Height (Inches): 30
- ACN: 291