Tri-Lett Industries Ammonia Receiver Tank- 1000 Gallon

Tri-Lett Industries Ammonia Receiver Tank- 1000 Gallon

Tri-Lett Industries Ammonia Receiver Tank- 1000 Gallon. S/N 8583. Nat’l Bd: 55. MAWP: 250 psi @ 50 °F. (10) 1-1/2 in. dia. sight glasses. Inlets: (1) 1 in. dia. NPT (female), (1) 3 in. dia. port, (1) 2 in. port. Overall dimensions: 23 ft. 11-1/2 in. L x 42 in. W x 72 in. H. (ACN210).

Product Details

  • Stock No: CSRW002.
  • Manufacturer: Tri-Lett Industries
  • Serial Number: 8583

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Lett Industries Ammonia Receiver Tank- 1000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed