Triclover Single Stage Tri-Blender
Triclover Single Stage Tri-Blender
Triclover Single Stage Tri-Blender. Model: F3218MD-B60, S/N: K1139. Dry ingredient capacity: Up to 100 lbs/min. Reliance Motor: 10 hp, 3510 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Final speed: 2151 rpm. (1) 7 in. dia impeller. Powder inlet: 3 in. Liquid inlet: 1-1/2 in., liquid outlet: 2 in. Stainless steel hopper: 25 in. dia x 34 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 59 1/2 in. H. (ACN195)
Product Details
- Product ID: 3172
- Stock No: 57a.GR045.10
- Manufacturer: Tri Clover
- Model: F3218MD-B60
- Serial Number: K1139
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Triclover Single Stage Tri-Blender. Model: F3218MD-B60, S/N: K1139. Dry ingredient capacity: Up to 100 lbs/min. Reliance Motor: 10 hp, 3510 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Final speed: 2151 rpm. (1) 7 in. dia impeller. Powder inlet: 3 in. Liquid inlet: 1-1/2 in., liquid outlet: 2 in. Stainless steel hopper: 25 in. dia x 34 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 59 1/2 in. H. (ACN195)
- manufacturer: Tri Clover
- model: F3218MD-B60
- name: Triclover Single Stage Tri-Blender
- product_id: 3172
- serial_number: K1139
- stock_no: 57a.GR045.10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.