True Manufacturing 3-Door Freon Refrigeration Unit

True Manufacturing 3-Door Freon Refrigeration Unit

True Manufacturing 3-Door Freon Refrigeration Unit. Model : T-72. S/N: 729236. Refrigeration unit No. AK9434A. Power supply: 1/2 hp, 115 V, 12.0 amps, single phase. Refrigerant: R-12. MAWP: 290 psig (high) 140 psig (low). Inside dimensions: 6 ft. 2 in. L x 2 ft. W x 4 ft. 3 in. H. (3) Door dimensions: 4 ft. 3 in. L x 1 ft. 9-1/2 in. W. Overall dimensions: 6 ft. 5 in. L x 2 ft. 6 in. W x 7 ft. H.(ACN85)

Product Details

  • Stock No: NOI8044
  • Manufacturer: True Manufacturing
  • Model: T-72
  • Serial Number: 729236

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

True Manufacturing 3-Door Freon Refrigeration Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed