- Product Details
Tubar Barrel Dumper
Tubar Barrel Dumper. Designed with hydraulic lift to raise standard 55 gallon drum to about 5 ft., then tilts to dump load. Sensor height at 77 in. Baldor motor,1.5 hp, 1725 rpm, 208-220/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Parker Directional Control Valve, Model: D3W18Y14, 120/110 V, 60/50 Hz, 3000 max psi. Overall dimensions: 91 in. L x 36 in. W. x 84 in. H.
Product Details
- Stock No: CCFP301.
- Manufacturer: Tubar
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!