Turbo Ice CF 40 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)

Turbo Ice CF 40 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)

Vogt Ice Turbo C-Line Ice-Maker. Model: CF 40 SC. Nominal Ice Capacity Tons: 20 Tons in 24 hrs. Previous Refrigerant: R-22. Test Pressures: Lo-Side: 150 PSI, Hi-Side: 350 PSI. Semi-Hermetic Compressor - Oty: 1, HP: 75, Volts: 480, Hz: 60, Ph: 3, FLA: 96. Overall Dimensions: 129L x 100W x 110 H. Estimated Weight: 12,160 Lbs. On the removal procedure, Ice Maker was left charged with R-22.

Product Details

  • Stock No: KFP01
  • Manufacturer: Turbo Ice
  • Model: CF 40 SC

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 75
  • Motor Voltage: 480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 98
  • Height (Inches): 110
  • Weight (LBS): 12,160
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Known Issues or Problems: The unit is missing the manufacture's data plate.

Turbo Ice CF 40 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed