Turbo Ice Refrigeration Tigar 25 FL Tube Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 25 Ton Day)
Turbo Refrigeration Ammonia Plate Ice Maker. Serial No: E012030, Model: TIGAR 25 FL. Total Tons: 25. 18 evaporator total freezing plates. Capacity are based 60 F make up water and 0 F evaporator temperatures. The Ice thickness can be varied from 3/16 inches and 1/2 inches by control changes.Typical Industrial Applications are Produce, Concrete Icing, Fish Icing, Poetry Icing, Ice Slurries, Food Processing, Packaged Ice for human consumption. Comes with instruction manual and electrical wiring blueprint. Test Pressures Low Side: 150 PSI, High Side: 350 PSI. Refrigerant: 717A. Electrical Data: 460 Volts, Phase: 3,Cyc: 60, AMPS: 5.5. Controls Electrical Data: Volts: 115, Phase: 1, Cyc: 60, Amps: 10. Crusher(1): HP: 2, FLA: 3, LRA: 8, Volts: 460, CYC: 60, PH: 3. Water Pump(1): HP: 1.5, FLA: 2.5, LRA: 5, Volts: 460, CYC: 60, PH: 3.
Product Details
- Stock No: HSR18
- Manufacturer: Turbo Ice
- Model: Tigar 25 FL
- Serial Number: E012030
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 96
- Width (Inches): 128
- Height (Inches): 120
- Weight (LBS): 6,900
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!