Turbo Ice TIG 33 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 33 Ton Day)
Turbo Refrigerating TIG R-22 Series Turbo TIGAR Ice Maker. Model: TIG 33 SC. Serial No: 940780. Nominal Tons Per Day: 33 Tons. Refrigerant Required: 48.6 Tons. Feed-water Flow: 6.0 GPM. Overall Dimensions: 187L x 94W x 115 H. Estimated Shipping Weight: 18,200 LBS. During the removal procedure unit was left charged with R-22.
Product Details
- Stock No: KFP05
- Manufacturer: Turbo Ice
- Model: TIG 33 SC
- Serial Number: 940780
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- Length (Inches): 197
- Width (Inches): 186
- Height (Inches): 113
- Weight (LBS): 18,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing two top-section doors.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!