Turbo Ice TIGAR 36-2 LR Plate Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 56 Ton Day)
Turbo Refrigeration Ammonia Plate Ice Maker. Serial No: E042230, Model: TIGAR 36-2 LR. Total Tons: 56. 20 Evaporator Total Freezing Plates. Capacity are based 60 F make up water and 0 F evaporator temperatures. The Ice thickness can be varied from 3/16 inches and 1/2 inches by control changes.Typical Industrial Applications are Produce, Concrete Icing, Fish Icing, Poetry Icing, Ice Slurries, Food Processing, Packaged Ice for human Consumption. Electrical Data:3 Phase F.L.A: 1.57, Volts: 480, PH: 3, Cyc:60. Controls F.L.A: 7, Volts: 120, PH: 1, CYC: 60. Crusher(1): HP: 2, F.L.A: 2.8, L.R.A: 16.8, Volts: 460, CYC: 60,PH:3. Water Pump(1): HP: 0.5,F.L.A: 2.5, L.R.A:15, Volts:460, CYC: 60 PH: 3.
Product Details
- Stock No: HSR17
- Manufacturer: Turbo Ice
- Model: TIGAR 36-2 LR
- Serial Number: E042230
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 96
- Width (Inches): 128
- Height (Inches): 120
- Weight (LBS): 9,600
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!