- Product Details
Turbo Ice Vogt Ice Sizer
Turbo Ice Sizer. Serial No: 940130. Can be used with a variety of ice-makers. The ice sizer reduces the amount of ice produced in the system resulting in a higher quality of ice.
Product Details
- Stock No: RDY41
- Manufacturer: Turbo Ice
- Serial Number: 940130
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 3
- Motor RPM: 1,730
- Motor Voltage: 208-230/460
- Motor Amps: 9.2-8.6/4.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145TC-95
Dimensions:
- Length (Inches): 32
- Width (Inches): 56
- Height (Inches): 32
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!