Tuthill Kinney High Vacuum Pump - KD50
Tuthill Kinney High Vacuum Pump - KD50
Tuthill Kinney High Vacuum Pump. Model KD-50. S/N 1-239923, 1-235531-3. Tuthill Vacuum Systems. Single stage duplex rotary piston pump (air cooled). Applications: Drying Chambers, Filling Machinery, Evacuation of Process Chambers, Degasifiers. Baldor motor: 2 HP, 208-230/460, 6-5.6/2.8 Amps, 1740 RPM, 145T frame, 60 Hz, 3-phase. Overall dimensions: 31 in. L x 20 in. W x 40 in. H
Product Details
- Product ID: 13335
- Stock No: SIKH081
- Manufacturer: Kinney
- Model: KD-50
- Serial Number: 1-239923, 1-235531-3
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tuthill Kinney High Vacuum Pump. Model KD-50. S/N 1-239923, 1-235531-3. Tuthill Vacuum Systems. Single stage duplex rotary piston pump (air cooled). Applications: Drying Chambers, Filling Machinery, Evacuation of Process Chambers, Degasifiers. Baldor motor: 2 HP, 208-230/460, 6-5.6/2.8 Amps, 1740 RPM, 145T frame, 60 Hz, 3-phase. Overall dimensions: 31 in. L x 20 in. W x 40 in. H
- manufacturer: Kinney
- model: KD-50
- name: Tuthill Kinney High Vacuum Pump - KD50
- product_id: 13335
- serial_number: 1-239923, 1-235531-3
- stock_no: SIKH081
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.