Two Compartment COP Tank
Two Compartment COP Tank
Washer - 2 comp. Cop tank 54 inches long, 30 inches wide, 42 inches high. Inside 50 inches x 26 inches x 18 inches deep. No pump - has mount and piping. Has stainless steel piping for steam injection. Good condition.
Product Details
- Product ID: 5343
- Stock No: 25.GO884004.4
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Washer - 2 comp. Cop tank 54 inches long, 30 inches wide, 42 inches high. Inside 50 inches x 26 inches x 18 inches deep. No pump - has mount and piping. Has stainless steel piping for steam injection. Good condition.
- manufacturer: Not Specified
- name: Two Compartment COP Tank
- product_id: 5343
- stock_no: 25.GO884004.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.