UHMW Hapman Helix Plastic Hopper

UHMW Hapman Helix Plastic Hopper

UHMW Hapman Helix Plastic Hopper. Model: 3280. Hopper dimensions: 30 in. L x 30 in. W x 32 in. H. Stainless steel base. Inlets/outlets: (2) 3 in. plastic pipe. Overall dimensions: 33 in. L x 33 in. W x 37 in. H.

Product Details

  • Stock No: SSLP853.1a
  • Manufacturer: UHMW
  • Model: 3280

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

UHMW Hapman Helix Plastic Hopper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed