Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger

Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger

Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-501. (226) Stainless steel plates. Heating surface area: approx. 803.55 sq. ft. Plate pack dimensions (nominal/minimum): 7.75/7.43 in. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 °F. MDMT hot/cold: 32 °F. Test pressure: 325 psi. hot water, 225 psi. cold. water. Inlets/outlets: (4) 4-3/4 in. diameter ports with (8) 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 36 in. L x 21-1/2 in. W x 44 in. H.

Product Details

  • Product ID: 1577
  • Stock No: NSFM204.
  • Manufacturer: API Schmidt Bretten
  • Model: Sigma X29
  • Serial Number: B980069-501

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed